
Light Duty Converyor Netting 3'x25'
Mfr # CVNLD-325
Zoro # G705717002
product price: $600.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
3/4 in
Includes
Snap Hooks
Contains Knots
Yes
Debris Liner
No
Net Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVNLD-325
Zoro #
G705717002
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
3/4 in
Cord Diameter
1/8 in
Rope Diameter
3/8 in
Net Width
3 ft
Net Height
25 ft
Height
25 ft
Width
3 ft
Details
Item
Light Duty Conveyor Netting
Includes
Snap Hooks
Contains Knots
Yes
Debris Liner
No
Net Material
Nylon
Tensile Strength
210 lb
Duty Rating
Light Duty
Description
Conveyor Safety Netting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.