Zoro Homepage

Light Duty Converyor Netting 3'x50'

  • Mfr # CVNLD-350

  • Zoro # G105716995


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
3/4 in
Includes
Snap Hooks
Net Width
3 ft
Contains Knots
Yes
Rope Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVNLD-350
Zoro #
G105716995
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
3/4 in
Net Width
3 ft
Rope Diameter
3/8 in
Cord Diameter
1/8 in
Net Height
50 ft

Details

Item
Light Duty Converyor Netting 3'x50'
Includes
Snap Hooks
Contains Knots
Yes
Net Material
Nylon
Tensile Strength
210 lb
Duty Rating
Light Duty
Debris Liner
No

Description

Conveyor Safety Netting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.