
Light Duty Converyor Netting 6'x25'
Mfr # CVNLD-625
Zoro # G405716992
product price: $788.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
3/4 in
Includes
Snap Hooks
Cord Diameter
1/8 in
Duty Rating
Light Duty
Net Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVNLD-625
Zoro #
G405716992
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
3/4 in
Cord Diameter
1/8 in
Rope Diameter
3/8 in
Net Height
25 ft
Net Width
6 ft
Width
6 ft
Height
25 ft
Details
Item
Light Duty Conveyor Netting
Includes
Snap Hooks
Duty Rating
Light Duty
Net Material
Nylon
Contains Knots
Yes
Debris Liner
No
Tensile Strength
210 lb
Description
Conveyor Safety Netting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.