Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loading Dock Safety Barrier Net 4x20

  • Mfr # OHPW420-P

  • Zoro # G6520917


product price: $3,544.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mesh Size
6 in
Includes
(12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker
Net Height
4 ft
Adjustable
Yes
Impact Rating
13,500 lb @ 5 mph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHPW420-P
Zoro #
G6520917
UPC #
811931030239
Country of Origin
United States

Dimensions

Mesh Size
6 in
Net Height
4 ft
Net Width
20 ft
Adjustment Strap Length
18 in
Webbing Width
1 in
Width
20 ft
Height
4 ft

Details

Item
Wall Mounted Loading Dock Safety Barrier Net
Includes
(12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker
Adjustable
Yes
Impact Rating
13,500 lb @ 5 mph
Adjustment Type
Cam Buckles, Snap Hooks
Webbing Material
Polyester
Debris Liner
Liner Not Included
Net Color
Orange
Number of Posts
2
Net Material
Polyester
Number of Adjustment Straps
4
Includes Posts
Posts Included
Adjustability
Adjustable
Material
Polyester
Color
Orange

Description

Post Mounted Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Impact Rating 13,500 lb @ 5 mph, Includes (12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker, Includes Posts Posts Included, Mesh Size 6 in, Mounting Location Above Ground, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 20 ft, Number of Adjustment Straps 4, Number of Posts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.