Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loading Dock Safety Barrier Net 4x32

  • Mfr # OHPW432-P

  • Zoro # G6521090


product price: $4,401.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mesh Size
6 in
Includes
(12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker
Net Height
4 ft
Debris Liner
Liner Not Included
Net Width
32 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHPW432-P
Zoro #
G6521090
UPC #
811931030291
Country of Origin
United States

Dimensions

Mesh Size
6 in
Net Height
4 ft
Net Width
32 ft
Webbing Width
1 in
Adjustment Strap Length
18 in
Width
32 ft
Height
4 ft

Details

Item
Wall Mounted Loading Dock Safety Barrier Net
Includes
(12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker
Debris Liner
Liner Not Included
Adjustment Type
Cam Buckles, Snap Hooks
Webbing Material
Polyester
Adjustable
Yes
Impact Rating
13,500 lb @ 5 mph
Net Color
Orange
Adjustability
Adjustable
Net Material
Polyester
Number of Posts
2
Includes Posts
Posts Included
Number of Adjustment Straps
4
Material
Polyester

Description

Post Mounted Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Impact Rating 13,500 lb @ 5 mph, Includes (12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker, Includes Posts Posts Included, Mesh Size 6 in, Mounting Location Above Ground, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 32 ft, Number of Adjustment Straps 4, Number of Posts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.