Loading Dock Safety Barrier Net 4X6
Mfr # OHPW46-P
Zoro # G6520768
product price: $2,736.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Mesh Size
6 in
Includes
(12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker
Impact Rating
13,500 lb @ 5 mph
Webbing Material
Polyester
Debris Liner
Liner Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OHPW46-P
Zoro #
G6520768
UPC #
811931030154
Country of Origin
United States
Dimensions
Mesh Size
6 in
Net Height
4 ft
Webbing Width
1 in
Adjustment Strap Length
18 in
Net Width
6 ft
Details
Item
Post Mounted Loading Dock Safety Barrier Net,4Ftx6Ft
Includes
(12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker
Impact Rating
13,500 lb @ 5 mph
Webbing Material
Polyester
Debris Liner
Liner Not Included
Adjustable
Yes
Adjustment Type
Cam Buckles, Snap Hooks
Net Color
Orange
Number of Adjustment Straps
4
Includes Posts
Posts Included
Adjustability
Adjustable
Number of Posts
2
Net Material
Polyester
Description
Post Mounted Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Impact Rating 13,500 lb @ 5 mph, Includes (12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker, Includes Posts Posts Included, Mesh Size 6 in, Mounting Location Above Ground, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 6 ft, Number of Adjustment Straps 4, Number of Posts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.