Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military Grade Cargo Lifting Net 25x25

  • Mfr # MGCLN-10-25-2W

  • Zoro # G6518659


product price: $6,599.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Material
Polyester
Color
Black/Safety Orange
Standards
U.S. Military Specifications
Webbing Opening Size
10 in
Number of Sling Loops
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGCLN-10-25-2W
Zoro #
G6518659
UPC #
811931032479
Country of Origin
United States

Dimensions

Webbing Opening Size
10 in
Overall Width
25 ft
Net Width
25 ft
Overall Length
25 ft
Webbing Width
2 in
Net Length
25 ft
Opening Size
10 in
Length
25 ft
Width
25 ft

Details

Material
Polyester
Color
Black/Safety Orange
Item
Miliary Grade Cargo Lifting Net
Standards
U.S. Military Specifications
Number of Sling Loops
4
Lifting Capacity
4,500 lb
Attachment Type
Loop
Number of Attachment Points
4
Working Load Limit
4,500 lb

Description

Cargo Lifting Net, Attachment Type Loop, Working Load Limit 4,500 lb, Number of Attachment Points 4, Opening Size 10 in, Material Polyester, Webbing Width 2 in, Overall Length 25 ft, Overall Width 25 ft, Color Black/Safety Orange, Standards U.S. Military Specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.