Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military Grade Cargo Lifting Net 30x30

  • Mfr # MGCLN-10-30-2W

  • Zoro # G6518710


product price: $7,195.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Black/Safety Orange
Standards
U.S. Military Specifications
Lifting Capacity
4,500 lb
Overall Width
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGCLN-10-30-2W
Zoro #
G6518710
UPC #
811931032493
Country of Origin
United States

Dimensions

Overall Width
30 ft
Net Width
30 ft
Webbing Width
2 in
Overall Length
30 ft
Net Length
30 ft
Webbing Opening Size
10 in
Opening Size
10 in
Width
30 ft
Length
30 ft

Details

Material
Polyester
Color
Black/Safety Orange
Item
Miliary Grade Cargo Lifting Net
Standards
U.S. Military Specifications
Lifting Capacity
4,500 lb
Number of Sling Loops
4
Number of Attachment Points
4
Working Load Limit
4,500 lb
Attachment Type
Loop

Description

Cargo Lifting Net, Attachment Type Loop, Working Load Limit 4,500 lb, Number of Attachment Points 4, Opening Size 10 in, Material Polyester, Webbing Width 2 in, Overall Length 30 ft, Overall Width 30 ft, Color Black/Safety Orange, Standards U.S. Military Specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.