Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Rack Netting Bulk Roll, 12 ft H

  • Mfr # PRN-11-1250

  • Zoro # G010901691


product price: $2,321.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
11 in
Material
Polypropylene
Color
Black
Overall Height
144 in
Overall Width
600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRN-11-1250
Zoro #
G010901691
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
11 in
Overall Height
144 in
Overall Width
600 in
Overall Depth
1/8 in
Width
600 in
Height
144 in

Details

Material
Polypropylene
Color
Black
Item
Pallet Rack Netting Bulk Roll
Includes Hardware
Hardware not Included
Number of Panels
1
Duty Rating
Heavy Duty
Tensile Strength
700 lb
Includes Mounting Hardware
No

Description

Pallet Rack Netting Bulk Roll, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/8 in, Overall Height 144 in, Overall Width 600 in, Not Applicable, Heavy Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.