Pallet Rack Netting Bulk Roll, 4 ft H
Mfr # PRN-11-450
Zoro # G210901798
product price: $669.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
11 in
Material
Polypropylene
Color
Black
Includes Hardware
Hardware not Included
Duty Rating
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRN-11-450
Zoro #
G210901798
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
11 in
Overall Height
48 in
Overall Width
600 in
Overall Depth
1/8 in
Width
600 in
Details
Material
Polypropylene
Color
Black
Item
Pallet Rack Netting Bulk Roll
Includes Hardware
Hardware not Included
Duty Rating
Heavy Duty
Number of Panels
1
Tensile Strength
700 lb
Description
Pallet Rack Netting Bulk Roll, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/8 in, Overall Height 48 in, Overall Width 600 in, Not Applicable, Heavy Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.