Zoro Homepage

Pallet Rack Netting Bulk Roll, 8 ft H

  • Mfr # PRN-11-825

  • Zoro # G010901783


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
11 in
Material
Polypropylene
Color
Black
Includes Hardware
Hardware not Included
Overall Depth
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRN-11-825
Zoro #
G010901783
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
11 in
Overall Width
300 in
Overall Height
96 in
Overall Depth
1/8 in

Details

Material
Polypropylene
Color
Black
Item
Pallet Rack Netting Bulk Roll
Includes Hardware
Hardware not Included
Duty Rating
Heavy Duty
Number of Panels
1
Tensile Strength
700 lb

Description

Pallet Rack Netting Bulk Roll, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/8 in, Overall Height 96 in, Overall Width 300 in, Not Applicable, Heavy Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.