Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Mounted Dock Door Net 4'HX18'W

  • Mfr # OHIG418-P

  • Zoro # G301253300


product price: $3,551.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mesh Size
6 in
Includes
(8) Eye Bolts
Standards
1910.28
Includes Mounting Hardware
Yes
Net Height
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHIG418-P
Zoro #
G301253300
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
6 in
Net Height
4 ft
Adjustment Strap Length
36 in
Webbing Width
1 in
Net Width
18 ft
Insert Sleeve Height
12 in
Height
4 ft
Width
18 ft

Details

Item
Post Mounted Dock Door Net
Includes
(8) Eye Bolts
Standards
1910.28
Includes Mounting Hardware
Yes
Net Color
Orange
Includes Posts
Posts Included
Webbing Material
Polyester
Debris Liner
Liner Not Included
Adjustable
Yes
Impact Rating
13,500 lb @ 5 mph
Number of Posts
2
Number of Adjustment Straps
4
Adjustment Type
Cam Buckles, Snap Hooks
Net Material
Polyester
Adjustability
Adjustable
Color
Orange
Material
Polyester

Description

Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 36 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Impact Rating 13,500 lb @ 5 mph, Includes (8) Eye Bolts, Includes Mounting Hardware Yes, Includes Posts Posts Included, Insert Sleeve Height 12 in, Mesh Size 6 in, Mounting Location Above Ground, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 18 ft, Number of Adjustment Straps 4, Number of Posts 2, Standards 1910.28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.