Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Mounted Dock Door Net 4'HX20'W

  • Mfr # OHIG420-P

  • Zoro # G501253292


product price: $3,648.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mesh Size
6 in
Standards
1910.28
Includes
(8) Eye Bolts
Adjustable
Yes
Net Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHIG420-P
Zoro #
G501253292
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
6 in
Net Width
20 ft
Webbing Width
1 in
Adjustment Strap Length
36 in
Insert Sleeve Height
12 in
Net Height
4 ft
Width
20 ft
Height
4 ft

Details

Item
Post Mounted Dock Door Net
Standards
1910.28
Includes
(8) Eye Bolts
Adjustable
Yes
Adjustment Type
Cam Buckles, Snap Hooks
Net Color
Orange
Webbing Material
Polyester
Number of Posts
2
Includes Posts
Posts Included
Includes Mounting Hardware
Yes
Impact Rating
13,500 lb @ 5 mph
Number of Adjustment Straps
4
Debris Liner
Liner Not Included
Adjustability
Adjustable
Net Material
Polyester
Color
Orange
Material
Polyester

Description

Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 36 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Impact Rating 13,500 lb @ 5 mph, Includes (8) Eye Bolts, Includes Mounting Hardware Yes, Includes Posts Posts Included, Insert Sleeve Height 12 in, Mesh Size 6 in, Mounting Location Above Ground, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 20 ft, Number of Adjustment Straps 4, Number of Posts 2, Standards 1910.28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.