Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Mounted Dock Door Net 4'HX28'W

  • Mfr # OHIG428-P

  • Zoro # G501253285


product price: $4,221.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mesh Size
6 in
Standards
1910.28
Includes
(8) Eye Bolts
Net Height
4 ft
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHIG428-P
Zoro #
G501253285
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
6 in
Net Height
4 ft
Adjustment Strap Length
36 in
Insert Sleeve Height
12 in
Webbing Width
1 in
Net Width
28 ft
Width
28 ft
Height
4 ft

Details

Item
Post Mounted Dock Door Net
Standards
1910.28
Includes
(8) Eye Bolts
Includes Mounting Hardware
Yes
Number of Posts
2
Impact Rating
13,500 lb @ 5 mph
Number of Adjustment Straps
4
Net Color
Orange
Adjustment Type
Cam Buckles, Snap Hooks
Debris Liner
Liner Not Included
Includes Posts
Posts Included
Webbing Material
Polyester
Adjustable
Yes
Net Material
Polyester
Adjustability
Adjustable
Material
Polyester
Color
Orange

Description

Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 36 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Impact Rating 13,500 lb @ 5 mph, Includes (8) Eye Bolts, Includes Mounting Hardware Yes, Includes Posts Posts Included, Insert Sleeve Height 12 in, Mesh Size 6 in, Mounting Location Above Ground, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 28 ft, Number of Adjustment Straps 4, Number of Posts 2, Standards 1910.28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.