Post Mounted Dock Door Net 4'HX6 ft W
Mfr # OHIG46-P
Zoro # G401253293
product price: $2,774.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Mesh Size
6 in
Standards
1910.28
Includes
(8) Eye Bolts
Number of Adjustment Straps
4
Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OHIG46-P
Zoro #
G401253293
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
6 in
Net Width
6 ft
Webbing Width
1 in
Net Height
4 ft
Insert Sleeve Height
12 in
Adjustment Strap Length
36 in
Details
Item
In-Ground Post Mounted Dock Door Net,Orange,4 ft H,6 ft W
Standards
1910.28
Includes
(8) Eye Bolts
Number of Adjustment Straps
4
Adjustable
Yes
Net Color
Orange
Adjustment Type
Cam Buckles, Snap Hooks
Includes Posts
Posts Included
Debris Liner
Liner Not Included
Includes Mounting Hardware
Yes
Number of Posts
2
Webbing Material
Polyester
Impact Rating
13,500 lb @ 5 mph
Net Material
Polyester
Adjustability
Adjustable
Description
Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 36 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Impact Rating 13,500 lb @ 5 mph, Includes (8) Eye Bolts, Includes Mounting Hardware Yes, Includes Posts Posts Included, Insert Sleeve Height 12 in, Mesh Size 6 in, Mounting Location Above Ground, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 6 ft, Number of Adjustment Straps 4, Number of Posts 2, Standards 1910.28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.