
Safety Netting System, Orange, 2 ft L
Mfr # HNCSSN-B-22
Zoro # G110436901
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Width
2 ft
Mesh Size
5 in
Length
2 ft
Material
Aluminum, Polyester
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNCSSN-B-22
Zoro #
G110436901
UPC #
811931032103
Country of Origin
United States
Dimensions
Width
2 ft
Mesh Size
5 in
Length
2 ft
Details
Material
Aluminum, Polyester
Color
Orange
Item
Perimeter Netting
Standards
ANSI, OSHA 1910.144, OSHA 1910.145, OSHA 1910.23, OSHA 1926.105
Includes
Mounting Hardware
Net System Component
Net
Netting Type
Perimeter Netting
Includes Mounting Hardware
Yes
Shape
Rectangle
Mounting Orientation
Horizontal, Vertical
Description
Safety Netting System, Mesh Size 5 in, Netting Type Perimeter Netting, Color Orange, Length 2 ft, Net System Component Net, Protection Type Worker, Standards ANSI, OSHA 1910.144, OSHA 1910.145, OSHA 1910.23, OSHA 1926.105, Mounting Orientation Horizontal, Vertical, Includes Mounting Hardware, Includes Mounting Hardware Yes, Material Aluminum, Polyester, Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.