Zoro Homepage

Safety Netting System, Orange, 3 ft L

  • Mfr # HNCSSN-B-23

  • Zoro # G210436900


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Width
2 ft
Mesh Size
5 in
Length
3 ft
Material
Aluminum, Polyester
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNCSSN-B-23
Zoro #
G210436900
UPC #
811931032110
Country of Origin
United States

Dimensions

Width
2 ft
Mesh Size
5 in
Length
3 ft

Details

Material
Aluminum, Polyester
Color
Orange
Item
Safety Netting System
Standards
ANSI, OSHA 1910.144, OSHA 1910.145, OSHA 1910.23, OSHA 1926.105
Includes
Mounting Hardware
Includes Mounting Hardware
Yes
Net System Component
Net
Netting Type
Perimeter Netting
Mounting Orientation
Horizontal, Vertical
Shape
Rectangle

Description

Safety Netting System, Mesh Size 5 in, Netting Type Perimeter Netting, Color Orange, Length 3 ft, Net System Component Net, Protection Type Worker, Standards ANSI, OSHA 1910.144, OSHA 1910.145, OSHA 1910.23, OSHA 1926.105, Mounting Orientation Horizontal, Vertical, Includes Mounting Hardware, Includes Mounting Hardware Yes, Material Aluminum, Polyester, Width 2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.