Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Netting System, Orange, 3 ft L

  • Mfr # RHNCSSN-B-3

  • Zoro # G710436912


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
5 in
Material
Aluminum, Polyester
Color
Orange
Includes
Mounting Hardware
Standards
ANSI, OSHA 1910.144, OSHA 1910.145, OSHA 1910.23, OSHA 1926.105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHNCSSN-B-3
Zoro #
G710436912
UPC #
811931032233
Country of Origin
United States

Dimensions

Mesh Size
5 in
Length
3 ft

Details

Material
Aluminum, Polyester
Color
Orange
Item
Perimeter Netting
Includes
Mounting Hardware
Standards
ANSI, OSHA 1910.144, OSHA 1910.145, OSHA 1910.23, OSHA 1926.105
Netting Type
Perimeter Netting
Net System Component
Net
Includes Mounting Hardware
Yes
Shape
Round
Mounting Orientation
Horizontal, Vertical

Description

Safety Netting System, Mesh Size 5 in, Netting Type Perimeter Netting, Color Orange, Length 3 ft, Net System Component Net, Protection Type Worker, Standards ANSI, OSHA 1910.144, OSHA 1910.145, OSHA 1910.23, OSHA 1926.105, Mounting Orientation Horizontal, Vertical, Includes Mounting Hardware, Includes Mounting Hardware Yes, Material Aluminum, Polyester, Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.