Zoro Homepage

Safety Netting System, Perimeter Netting

  • Mfr # PS1515L

  • Zoro # G310190412


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Width
15 ft
Mesh Size
2 3/4 in
Length
15 ft
Material
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1515L
Zoro #
G310190412
UPC #
-
Country of Origin
United States

Dimensions

Width
15 ft
Mesh Size
2 3/4 in
Length
15 ft

Details

Material
Nylon
Color
Black
Item
Safety Netting System
Includes
Tag
Standards
ANSI A10.11, OSHA 1926.105
Netting Type
Perimeter Netting
Net System Component
Net
Maximum Fall Distance
30 ft
Mounting Orientation
Horizontal, Vertical

Description

Safety Netting System, Mesh Size 2 3/4 in, Netting Type Perimeter Netting, Color Black, Length 15 ft, Net System Component Net, Protection Type Debris, Standards ANSI A10.11, OSHA 1926.105, Mounting Orientation Horizontal, Vertical, Includes Tag, Material Nylon, Maximum Fall Distance 30 ft, Width 15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.