Wall Mounted Loading Dock Barrier 4x14
Mfr # OHPW414-B
Zoro # G6520722
product price: $2,214.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
6 in
Includes
Brackets
Webbing Material
Polyester
Net Width
14 ft
Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OHPW414-B
Zoro #
G6520722
UPC #
811931030055
Country of Origin
United States
Dimensions
Mesh Size
6 in
Net Width
14 ft
Webbing Width
1 in
Net Height
4 ft
Adjustment Strap Length
18 in
Details
Item
Wall Mounted Loading Dock Safety Barrier Net,4Ftx14Ft
Includes
Brackets
Webbing Material
Polyester
Adjustable
Yes
Impact Rating
None
Adjustment Type
Cam Buckles, Snap Hooks
Debris Liner
Liner Not Included
Net Color
Orange
Net Material
Polyester
Adjustability
Adjustable
Number of Adjustment Straps
4
Description
Wall Mounted Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Includes Brackets, Includes Posts Not Applicable, Mesh Size 6 in, Mounting Location Wall-Mount, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 14 ft, Number of Adjustment Straps 4, Number of Posts Not Applicable, Webbing Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.