Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted Loading Dock Barrier 4x18

  • Mfr # OHPW418-B

  • Zoro # G6520801


product price: $2,645.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
6 in
Includes
Brackets
Net Width
18 ft
Adjustment Type
Cam Buckles, Snap Hooks
Webbing Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHPW418-B
Zoro #
G6520801
UPC #
811931030079
Country of Origin
United States

Dimensions

Mesh Size
6 in
Net Width
18 ft
Webbing Width
1 in
Adjustment Strap Length
18 in
Net Height
4 ft

Details

Item
Wall Mounted Loading Dock Safety Barrier Net,4Ftx18Ft
Includes
Brackets
Adjustment Type
Cam Buckles, Snap Hooks
Impact Rating
None
Debris Liner
Liner Not Included
Webbing Material
Polyester
Adjustable
Yes
Net Color
Orange
Net Material
Polyester
Number of Adjustment Straps
4
Adjustability
Adjustable

Description

Wall Mounted Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Includes Brackets, Includes Posts Not Applicable, Mesh Size 6 in, Mounting Location Wall-Mount, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 18 ft, Number of Adjustment Straps 4, Number of Posts Not Applicable, Webbing Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.