Scouring Pumice Stick, 6"x3/4"x1-1/4", Gray, PK 72

  • Mfr # UPMJAN12CT

  • Zoro # G202502347


product price:  $202.64
/pk 72, $2.81/ea
Free Shipping & Returns

Key Features

Width
0.75"
Cleaner Form
Stick
Color
Gray
Application
Sink; Tub; Shower; Oven; Grill; Cookware
Removes
Stain Remover; Mineral Deposit Remover; Grease Remover; Rust Remover; Scale Remover; Baked-on Food Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPMJAN12CT
Zoro #
G202502347
UPC #
-
Country of Origin
China

Dimensions

Width
0.75"
Depth
1.13"
Height
6"

Details

Item
US Pumice Co. Heavy Duty Pumie Scouring Stick
Cleaner Form
Stick
Color
Gray
Application
Sink; Tub; Shower; Oven; Grill; Cookware
Removes
Stain Remover; Mineral Deposit Remover; Grease Remover; Rust Remover; Scale Remover; Baked-on Food Remover
Type
Surface Cleaner
Features
Abrasive; Heavy Duty

Description

Scouring stick cleans where chemicals fail with gentle abrasive action. Heavy-duty design scours away mineral deposits, rust, stains and scale from sinks, tubs, showers and more. Scouring stick also cleans baked-on food, grease and carbon buildup in ovens, on grills and iron cookware. Scouring stick is safe for your skin, won't harm hard surfaces and is safe to use around children and pets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.