1 Step Plastic Step Stand - Yellow, 19.5 x 14 x 12 in.
- Mfr # B2185979
- Zoro # G424190285
product price:Â
$
132.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2185979
- Zoro #
- G424190285
- UPC #
- -
- Country of Origin
- China
Description
1 Step Plastic Step Stand - Yellow 19-1/2 inW x 14 inD x 12 inH - ST-1 YEL Sturdy step stands are designed to help you reach high objects in various environments whilst keeping you safe. The non slip rubber feet helps prevent the stool from slipping on floor surfaces while the abrasive strips on top of the steps helps keep your feet secure. Manufactured in polyethylene, stools offer industrial strength, durability and resistance to chemicals and corrosion with no rust. With 500 lb. capacity, rounded hand slots for easy lifting and a back opening where tools and supplies can be stored ( in the 2, 3 and 4 step models only), step stands are ideal for both industrial and domestic users. Ideal for workshops, mechanics, boat/dock boarding, horse riding, warehouses, distribution centers, car and truck washing and any situation that requires reaching. Features 1 Step Plastic Step Stand - Yellow 19.5 x 14 x 12 in.. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Yellow. Size: 19-1/2 in W x 14 in D x 12 in H. Country of Origin: USA. Weight: 10 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.