Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Full-Frame, 1 PR

  • Mfr # PN110AF

  • Zoro # G207469645


product price:  $18.90
/pr

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN110AF
Zoro #
G207469645
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
Yes
Standards
ISO 12312-1 Blue Light 0.14; Z87+
Visible Luminous Transmission
0.9

Description

The MCR Safety Pantera PN1 series safety glasses are stylish and durable Featuring a HypoAllergenic foam seal that prevents eye injuries and protects from dust debris These safety glasses include antifog scratch resistant lens for excellent visibility and durability Polycarbonate lenses block 999 of harmful UVA UVB rays Meets ANSI Z87 standard


  • •Hypo-Allergenic closed cell foam helps protect eyes from dust and debris
  • •EVA Foam is FR, non-absorbent, and will not break down due to perspiration
  • •Anti-Fog and anti-scratch lens coatings
  • •Polycarbonate lens block out 99.9% of harmful U.V. rays
  • •Adjustable temple length
  • •8 base lens curvature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.