US Seal LUBE-10ML Shaft Seal Lubricant; 10 ml

  • Mfr # LUBE-10ML

  • Zoro # G604143186


product price:  $38.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUBE-10ML
Zoro #
G604143186
UPC #
-
Country of Origin
China

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.

Features
  • 10 mL Tube
  • Great for all pump seals and elastomers
  • Water Based Elastomer Lubricant
  • Maintains its wetness
  • Provides high degree of lubricity
  • Shaft Seal Lubricant, 10ML
Specifications
  • Weight: 0.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.