Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Styrene, Rectangular

  • Mfr # 5498

  • Zoro # G109738559


product price: $22.59
/ea

Key Features

Legend
Warning Biohazard
Width
14 in
Height
10 in
Sign Shape
Rectangular
Sign Material
Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5498
Zoro #
G109738559
UPC #
10736054987
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
598.4 mil

Details

Item
Safety Sign
Legend
Warning Biohazard
Sign Shape
Rectangular
Sign Material
Styrene
UV Resistant
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.