Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turn Off Cell Phone, 3" x 9", Double-sided Tape

  • Mfr # 4759

  • Zoro # G404987935


product price: $63.89
/ea

Key Features

Legend
Turn Off Cell Phone
Height
3"
Width
9"
Size
9"w x 3"h
Sign Mounting Style
Double-sided Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4759
Zoro #
G404987935
UPC #
10736047590
Country of Origin
United States

Dimensions

Height
3"
Width
9"
Size
9"w x 3"h

Details

Legend
Turn Off Cell Phone
Sign Mounting Style
Double-sided Tape

Description

U.s. Stamp & sign century sign, 4759, turn off cell phone, 9"w x 3"h, black/silver century series sign reads "turn off cell phone" in silver with a black background for easy visibility. Sign includes an easel for countertop display and double-sided tape for door and wall display. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.