commercial steam cleaner
- Mfr # EP2 - US Steam Eagle Plus 2.0
- Zoro # G623924377
product price:Â
$
6,931.99
/ea
Free Shipping & Returns
Key Features
Steam Production
95 cu m/hr
Product Type
Steam Cleaner with Vacuum
Operating Time
40 min
Cleaning Type
Steam with Integrated Vacuum
Current
14.1 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP2 - US Steam Eagle Plus 2.0
- Zoro #
- G623924377
- UPC #
- 860012450596
- Country of Origin
- Italy
Dimensions
- Cord Length
- 10 ft
Details
- Steam Production
- 95 cu m/hr
- Product Type
- Steam Cleaner with Vacuum
- Operating Time
- 40 min
- Cleaning Type
- Steam with Integrated Vacuum
- Current
- 14.1 A
- Boiler Tank Material
- Stainless Steel
- Temperature at Tip
- 356 Degrees F
- Water Tank Material
- Plastic
- Voltage
- 120V
- Water Input Temperature - Maximum
- 365 Degrees F
- Electrical Phase
- Single-Phase
- Item
- Steam Cleaner
- Boiler Capacity
- 0.5 gal
- Operating Temperature - Maximum
- 356 Degrees F
- Operating Pressure - Maximum
- 145 psi
- Solution Tank Capacity
- 0.5 gal
- Water Tank Capacity
- 0.5 gal
Description
Steam Cleaner, Steam Production 95 cu m/hr, Water Tank Capacity 0.5 gal, Voltage 120V, Temperature at Tip 356 Degrees F, Operating Time 40 min, Solution Tank Capacity 0.5 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.