Commercial Steam Cleaner
Mfr # ES6100
Zoro # G815213012
product price: $2,891.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V AC
Temperature at Tip
250 Degrees F
Electrical Phase
Single-Phase
Solution Tank Capacity
64 fl oz
Water Tank Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES6100
Zoro #
G815213012
UPC #
011120278859
Country of Origin
Italy
Dimensions
Cord Length
10 ft
Details
Item
Corded Steam Cleaner
Voltage
120 V AC
Temperature at Tip
250 Degrees F
Electrical Phase
Single-Phase
Solution Tank Capacity
64 fl oz
Water Tank Material
Plastic
Operating Pressure - Maximum
90 psi
Boiler Capacity
32 fl oz
Cleaning Path
12 in
Product Type
Commercial Steam Cleaner
Number of Wheels
4
Operating Temperature - Minimum
200 Degrees F
Plug Type
Three-Prong
Water Output Temperature - Maximum
325 Degrees F
Current
14.6 A
Operating Pressure - Minimum
29 psi
Operating Time
30 min
Boiler Tank Material
Stainless Steel
Operating Temperature - Maximum
325 Degrees F
Water Tank Capacity
0.75 gal
Power Source
Corded
Cleaning Type
Steam Only
Filling Requirements
Dual Tank
Description
Eagle Commercial Steam Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.