Zoro Homepage

Round Brush, Brass, Black, PK3

  • Mfr # BKB303

  • Zoro # G215227015


product price: $53.65
/pk 3, $17.88/ea

Key Features

Bristle Length
3/4 in
Compatible Manufacturer Model Number
ES6100, J19779
Overall Height
2 in
Overall Length
3 in
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKB303
Zoro #
G215227015
UPC #
860001678468
Country of Origin
Italy

Dimensions

Bristle Length
3/4 in
Overall Height
2 in
Overall Length
3 in
Overall Diameter
3 in
Bristle Diameter
3 in
Overall Width
3 in

Details

Bristle Material
Brass
Item
Round Brush
Compatible Manufacturer Model Number
ES6100, J19779
For Use With
ES6100, J19779
Product Type
Round Brush
Material
Brass, Plastic
Color
Black
Compatible Brand
US Steam

Description

Round Brass Brush,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.