Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Brush, Brass, Black, PK5

  • Mfr # BKB105

  • Zoro # G315226864


product price: $28.99
/pk 5, $5.80/ea

Key Features

Bristle Material
Brass
Bristle Length
1/2 in
Overall Diameter
1 in
Product Type
Round Brush
Bristle Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKB105
Zoro #
G315226864
UPC #
860001678444
Country of Origin
Italy

Dimensions

Bristle Length
1/2 in
Overall Diameter
1 in
Bristle Diameter
1 in
Overall Width
1 in
Overall Height
1 in
Overall Length
1 in

Details

Bristle Material
Brass
Item
Round Brush
Product Type
Round Brush
Material
Brass, Plastic
For Use With
ES6100, J19779
Color
Black
Compatible Brand
US Steam
Compatible Manufacturer Model Number
ES6100, J19779

Description

Round Brass Brush,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.