Zoro Homepage

Round Brush, Nylon, Black, PK3

  • Mfr # BKN303

  • Zoro # G415227044


product price: $41.69
/pk 3, $13.90/ea

Key Features

Bristle Length
3/4 in
Overall Length
3 in
Overall Width
3 in
Compatible Brand
US Steam
Material
Nylon, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKN303
Zoro #
G415227044
UPC #
860001678451
Country of Origin
Italy

Dimensions

Bristle Length
3/4 in
Overall Length
3 in
Overall Width
3 in
Overall Diameter
3 in
Overall Height
2 in
Bristle Diameter
3 in

Details

Bristle Material
Nylon
Item
Round Brush
Compatible Brand
US Steam
Material
Nylon, Plastic
Color
Black
For Use With
ES6100, J19779
Compatible Manufacturer Model Number
ES6100, J19779
Product Type
Round Brush

Description

Round Nylon Brush Kit,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.