Round Brush, Nylon, Black, PK5
Mfr # BKN105
Zoro # G315227045
product price: $23.85
/pk 5, $4.77/eaKey Features
Bristle Material
Nylon
Bristle Length
1 3/16 in
Overall Length
1 in
Overall Width
1 in
Compatible Brand
US Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKN105
Zoro #
G315227045
UPC #
860001678437
Country of Origin
Italy
Dimensions
Bristle Length
1 3/16 in
Overall Length
1 in
Overall Width
1 in
Bristle Diameter
1 in
Overall Height
1 in
Overall Diameter
1 in
Details
Bristle Material
Nylon
Item
Round Brush
Compatible Brand
US Steam
For Use With
ES6100, J19779
Material
Nylon, Plastic
Product Type
Round Brush
Compatible Manufacturer Model Number
ES6100, J19779
Color
Black
Description
Round Nylon Brush,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.