
14 In. Caribou Backpacker Camp Stove
Mfr # CCS14
Zoro # G401238726
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14
Overall Height
15.63
Width
17.88
Overall Width
17.88
Weight
19
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCS14
Zoro #
G401238726
UPC #
012685000480
Country of Origin
China
Dimensions
Overall Length
14
Overall Height
15.63
Width
17.88
Overall Width
17.88
Height
15.63
Length
14
Details
Weight
19
For Use With
Wood
Finish
Black
Application
Outdoor
Color
Black
Material
Stainless Steel
Description
US Stove Company’s Caribou Camp Stoves were developed to bring our home heating knowledge to the outdoors. Designed with the necessary features to be the addition to any expedition gear. The Caribou Backpacker is lightweight and easy to pack allowing it to go anywhere you need to keep you warm. In areas where open fires are not permitted this portable stove could be a handy item to have. Each stove comes packed neatly in a non-rattle carry case with all 6 feet of the chimney pipe, legs and racks making them extremely portable. The ample 89.375 sq. in. cooking surface allows for plenty of room to cook a meal for your group and the included racks are great for drying gloves, socks, and other small items after a soggy hike. The racks also allow for indirect heat cooking of baked potatoes, foil wrapped meats, and also fold up to be used as an easy to carry handle. The included legs have extendable feet to allow for use on uneven surfaces. The Caribou Backpacker model is perfect for small to medium sized tent installations yet weighs only 16.7 pounds making it a welcome addition to any gear set. The Caribou Backpacker stove also makes a great gift idea for your favorite camper, fisherman (great for ice-fishing), hunter, or lover of wood-burning stoves.
• Dimensions: 14 inches long, 7-4/5 inches wide (19.38 inches with grates) and 15-2/3 inches tall (22 inches with legs extended)
• Can use wood up to 13 inches long and 3 inches in diameter
• Door opening is 4-1/2 inches x 3-1/2 inches
• Easy setup and only takes a few minutes
• Firebox measures 13-1/2 inches long, 7-3/4 inches wide and 5-7/8 inches tall
• 10 Inch legs extend up to 17-1/2 inches to help for each use on uneven surfaces
• Heavy duty steel construction for reliability
• Easy-adjust door damper allows for heat output adjustment
• Included 6 foot chimney consists of 7 interlocking stainless steel sections that store easily in the carry case
• Includes carry bag, flue brush and damper tool
• Dimensions: 14 inches long, 7-4/5 inches wide (19.38 inches with grates) and 15-2/3 inches tall (22 inches with legs extended)
• Can use wood up to 13 inches long and 3 inches in diameter
• Door opening is 4-1/2 inches x 3-1/2 inches
• Easy setup and only takes a few minutes
• Firebox measures 13-1/2 inches long, 7-3/4 inches wide and 5-7/8 inches tall
• 10 Inch legs extend up to 17-1/2 inches to help for each use on uneven surfaces
• Heavy duty steel construction for reliability
• Easy-adjust door damper allows for heat output adjustment
• Included 6 foot chimney consists of 7 interlocking stainless steel sections that store easily in the carry case
• Includes carry bag, flue brush and damper tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.