Zoro Homepage

1869 Railroad Potbelly Coal Stove

  • Mfr # 1869

  • Zoro # G501238718


product price: $669.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Finish
Black
Overall Length
19.5
Width
21.6
Color
Black
Weight
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1869
Zoro #
G501238718
UPC #
012685018690
Country of Origin
China

Dimensions

Overall Length
19.5
Width
21.6
Overall Height
36
Length
19.5
Overall Width
21.6
Height
36

Details

Finish
Black
Color
Black
Weight
200
Application
Indoor
Material
Cast Iron
For Use With
Wood

Description

The 1869 Caboose Potbelly Stove is reminiscent of the potbelly stoves seen in the train stations and cabooses of yesteryear. This high performance potbelly stove is constructed of all cast iron and is designed to burn coal. Its generous firepot capacity with shaker grate allows 40 lbs. of coal to burn for eight hours before requiring refueling. Separate ash door with slide draft control at bottom creates a “forge effect” that ensures proper combustion. Long flared top with 8′′ lift out lid facilitates fry pan or tea kettle. Stove comes assembled except for legs.
• Up to 80,000 BTUs
• All cast iron construction for better heat radiation
• Cool touch spring handle
• Draft controls on feed and ash doors
• 8" lift out lid allows for top loading
• EPA exempt for coal burning only
• Convenient ash door and tray for easy clean out and disposal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.