Ashley Hearth Pellet Stove with 170lb Hopper, 25-1/2in W, 25-1/2in D, 40.4in H, 50,000 Btu/hr Heating
- Mfr # AP5622-W
- Zoro # G616567512
product price:Â
$
2,769.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP5622-W
- Zoro #
- G616567512
- UPC #
- 12685562247
- Country of Origin
- China
Description
The Ashley Hearth AP5622 wood pellet stove is a modern update to the traditional wood pellet stove providing powerful heat up to 2,200 sq-ft. The AP5622 wood pellet stove incorporates a 20% larger 170 lb pellet hopper for up to 80 hours of continuous warmth and comfort. The advanced AURORA diverse airflow burner system provides your family with a beautiful flame and an unmatched increase in airflow and heat output. This combination of classic styling, improved heat output, significant heating efficiency and a larger hopper capacity makes the AP5622 the best wood pellet heating value on the market. The AP5622 comes complete with a wireless remote control to allow easy operation and heat adjustment at the touch of a button. Wood pellet fuel is a carbon neutral green energy and the most environmentally friendly fuel on the market today. The AP5622 wood pellet stove exceeds 75% efficiency and qualifies for the 30% IRS Sec.25C Residential Energy Tax Credit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.