Ashley Hearth Wood Stove Pedestal Stove, 22-1/2 in W, 21-1/2 in D, 29.8 in H, 68000 Btu Heating
- Mfr # AW1120E-P
- Zoro # G216289876
product price:Â
$
1,419.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AW1120E-P
- Zoro #
- G216289876
- UPC #
- 12685100418
- Country of Origin
- China
Description
The Ashley Hearth Products AW1120E-P is a beautiful air tight plate steel wood burning stove with nickel-pewter trim that accents a charcoal black finish. A heavy cast iron door with air washed ceramic glass allows a magnificent view of the burning fire that will enhance any hearth setting. The AW1120E-P wood stove meets the stringent requirements of the EPA step 2'' 2020 certification guidelines. This wood stove has 68,000 Btu that can heat up to 1200 sq-ft. The Ashley AW1120E-P burns logs up to 18 in L while the pedestal base provides an elegant touch to any room. Here's how it works - the primary air inlet at the front of the stove ignites the wood upon start up. Once burning, the secondary air inlet at the rear of the firebox feeds air to the top of the stove through three 3 ignition tubes directly above the wood. The result is that you have ignition or fire, at the bottom and at the top of the wood stove which, in effect, consumes the wood. This is a very efficient method of getting the most energy possible out of the wood that you are burning. The AW1120E-P model replaces the previous Vogelzang models TR001, TR001B, TR001WS and APS1100 wood stoves.''
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.