Shop US STOVE CO
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
Tiny Wood Stove, 16-3/8 in W, 18-3/4 in D, 26-7/8 in H, 26,000 Btu Heating, Steel, Black, Metallic
Mfr # TH-100
Zoro # G616250025
product price:Â
$
1,098.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH-100
- Zoro #
- G616250025
- UPC #
- 12685100104
- Country of Origin
- China
Description
The US Stove TH-100 is an one-of-a kind space saving wood stove that efficiently heats up to 750 sq-ft. The TH-100 would be ideal in smaller homes or zone heating situations and can burn up to 8 hrs. The firebox accepts logs up to 11 in size with an output of 26,000 BTU's. This combination of modern styling and outstanding heat output and convenience provides a great solution to your smaller heating needs. The TH-100 stove exceeds 75% efficiency and qualifies for the 30% IRS 25C residential energy tax credit.
Restrictions
WARNING:
This product can expose you to chemicals including Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov