Shop DANBY

MicrowaveOven, 1.6cuft, 29-3/4inW

  • Mfr # DOM16A2SSDB
  • Zoro # G008446654

product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Over the Range
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Stainless Steel
Oven Capacity
1.6 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DOM16A2SSDB
Zoro #
G008446654
UPC #
067638013598
Country of Origin
China

Dimensions

Overall Height
16 7/8 in
Overall Width
29 3/4 in
Overall Depth
18 1/4 in
Manufacturer Warranty Length
2 yr Parts and Labor
Interior Height
29 7/8 in
Interior Depth
18 1/4 in
Interior Width
16 7/8 in
Fits Chest Size
Melt and Soften Easy-Set Start, 7 Sensor Cook Menus: Pizza, Potato, Meat, Reheat, Popcorn, Beverage, Veggies, Cook by Weight, Moisture Sensor, Auto Defrost

Details

Microwave Style
Over the Range
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Stainless Steel
Oven Capacity
1.6 cu ft
Voltage
120V
Features
Melt and Soften Easy-Set Start, 7 Sensor Cook Menus: Pizza, Potato, Meat, Reheat, Popcorn, Beverage, Veggies, Cook by Weight, Moisture Sensor, Auto Defrost
Power Levels
10
Standards
cULus
Item
Microwave Oven
Microwave Turntable
Yes
1-Touch Settings
Yes
Weight
54 lb
Turntable Material
Glass
Energy Star Compliant
No
Plug Type
3-Prong
Color
Black, Silver
Wire Color
Black, Silver

Description

Over the Range Microwave, Microwave Style Over the Range, Oven Capacity 1.6 cu ft, Overall Height 16 7/8 in, Overall Width 29 3/4 in, Overall Depth 18 1/4 in, Appliance Color Stainless Steel, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features Melt and Soften Easy-Set Start, 7 Sensor Cook Menus: Pizza, Potato, Meat, Reheat, Popcorn, Beverage, Veggies, Cook by Weight, Moisture Sensor, Auto Defrost

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.