Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft Tape Measures, 1/2 in Blade

  • Mfr # 56735

  • Zoro # G5086794


product price: $16.49
/ea

Key Features

Blade Length
10 ft
Measurement Type
SAE/Metric/Engineers
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56735
Zoro #
G5086794
UPC #
727659567356
Country of Origin
United States

Dimensions

Blade Length
10 ft
Blade Width
1/2 in
Standout Length
3 ft
Blade Length - SAE
10 ft
Blade Length - Metric
3 m

Details

Item
Tape Measure
Measurement Type
SAE/Metric/Engineers
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Stud Markings
Yes
Blade Color
Yellow
Graduations
1 mm Bottom, 1/16 in Thereafter Top, 1/32 in First 12 in
Belt Clip
Belt Clip Included
Lock Type
Slide
Graduation Type
in/ft/mm
Case Type
Closed
Standout
3 ft
Rewind Type
Automatic
Tape Measure Product Grouping
Tape Measures
Blade Coating
None
Zero Point Location
Hook End
Specialized Scales
Stud Markings
Hook Construction
3-Rivet
Blade Return Type
Automatic
Graduation Units
Centimeters, Feet, Inches, Meters, Millimeters
System of Measurement
Metric/SAE
Numeric Format
Fractional

Description

Tape Measure, Case Material ABS Plastic, System of Measurement Metric/SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 3 m, Blade Length - SAE 10 ft, Blade Material Steel, Blade Width 1/2 in, Blade Return Type Automatic, Case Color Silver, Lock Type Slide, Graduation Units Centimeters, Feet, Inches, Meters, Millimeters, Standout Length 3 ft, Case Type Closed, Belt Clip Belt Clip Included, Hook Construction 3-Rivet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.