Zoro Homepage

100 ft Oil Gauging Tape Measures, 1/2 in Blade

  • Mfr # 58826

  • Zoro # G5938830


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Blade Length
100 ft
Measurement Type
SAE
Graduation Marks
8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58826
Zoro #
G5938830
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
100 ft
Blade Width
1/2 in
Thickness
0.011 in
Blade Length - SAE
100 ft
Overall Length
11 1/2 in
Overall Width
5 in

Details

Item
Double Duty Oil Gauging Tape Measure
Measurement Type
SAE
Graduation Marks
8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
Tape Measure Product Grouping
Oil Gauging Tape Measures
Graduations
8ths
Graduation Type
in /ft
Blade Coating
Clear
Belt Clip
No
Blade Color
Gray
Case Type
Open
Rewind Type
Manual
Handle Type
Safety
Standout
Not Rated
Graduation Mark Style
Printed
Liquids Measured
Dark Liquids, Light Liquids
Graduation Color
Black
Graduation Units
Feet, Inches
Blade Type
Single-Sided
Standards
NIST Certified
Includes
Grounding Strap, Handle
Gauging Method
Innage
Numeric Marks
Feet, Inches
Handle Material
Plastic
Numeric Format
Decimal
System of Measurement
SAE
Handle Color
Yellow

Description

With a sturdy steel case and a 100 ft long, 1/2 in. wide blade, this US Tape 100 ft Oil Gauging Tape Measure is the ideal tool for measuring liquids in large storage tanks and other containers. The chrome case has a black marking on it so you can easily see the measurements of the tape measure. This tape measure comes with an 8ths graduation type and SAE graduations on its top side. The blade material is made of steel and has a smooth finish that helps to protect against rust. With an open case design, you can keep your hand on the handle when reading measurements off the tape measure. Equipped with this US Tape 100 ft Oil Gauging Tape Measure, you will be able to accurately read liquid levels in large storage tanks and other containers with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.