Zoro Homepage

100 ft Oil Gauging Tape Measures, 1/2 in Blade

  • Mfr # 58856

  • Zoro # G5926319


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE/Metric
Graduation Marks
Bottom Side MM, Top Side in Ft/In to 8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
Tip Style
Swivel Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58856
Zoro #
G5926319
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
100 ft
Blade Width
1/2 in
Thickness
0.011 in
Blade Length - Metric
30 m
Overall Width
5 in
Blade Length - SAE
100 ft
Overall Length
11 1/2 in

Details

Item
Double Duty Oil Gauging Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
Bottom Side MM, Top Side in Ft/In to 8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
Belt Clip
No
Blade Color
Gray
Rewind Type
Manual
Graduations
Bottom Side MM, Top Side in Ft/In to 8ths
Tape Measure Product Grouping
Oil Gauging Tape Measures
Blade Coating
Clear
Graduation Type
in /ft/mm/cm
Case Type
Open
Handle Type
Safety
Standout
Not Rated
Numeric Format
Decimal
Includes
Graduated Plumb Bob, Grounding Strap, Line Wiper
Handle Color
Yellow
Blade Type
Double-Sided
Graduation Mark Style
Printed
Graduation Color
Black
Gauging Method
Innage
Standards
NIST Certified
System of Measurement
Metric/SAE
Handle Material
Plastic
Numeric Marks
Feet, Inches, Meters, Millimeters
Graduation Units
Centimeters, Feet, Inches, Millimeters
Liquids Measured
Dark Liquids, Light Liquids

Description

Double Duty Oil Gauging Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement Metric/SAE, Gauging Method Innage, Blade Length - SAE 100 ft, Blade Length - Metric 30 m, Blade Color Gray, Blade Type Double-Sided, Includes Graduated Plumb Bob, Grounding Strap, Line Wiper, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Centimeters, Feet, Inches, Millimeters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.