Zoro Homepage

100 ft Oil Gauging Tape Measures, 1/2 in Blade

  • Mfr # 58956

  • Zoro # G5938900


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE/Metric
Graduation Marks
Bottom Side MM, Top Side in Ft/In to 8ths
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58956
Zoro #
G5938900
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
100 ft
Blade Width
1/2 in
Thickness
0.011 in
Overall Width
4 1/2 in
Blade Length - Metric
30 m
Overall Length
4 1/2 in
Blade Length - SAE
100 ft

Details

Item
Oil Gauging Refill Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
Bottom Side MM, Top Side in Ft/In to 8ths
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
Belt Clip
No
Rewind Type
Manual
Blade Color
Gray
Tape Measure Product Grouping
Oil Gauging Tape Measures
Blade Coating
Clear
Graduations
Bottom Side MM, Top Side in Ft/In to 8ths
Graduation Type
in /ft/mm/cm
Features
Corrosion-Resistant
Standout
Not Rated
Handle Color
Yellow
Gauging Method
Innage
Graduation Color
Black
System of Measurement
Metric/SAE
Blade Type
Double-Sided
Graduation Mark Style
Printed
Liquids Measured
Dark Liquids, Light Liquids
Numeric Format
Decimal
Graduation Units
Centimeters, Feet, Inches, Millimeters
Standards
NIST Certified
Numeric Marks
Feet, Inches, Meters, Millimeters

Description

Oil Gauging Refill Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement Metric/SAE, Gauging Method Innage, Blade Length - SAE 100 ft, Blade Length - Metric 30 m, Blade Color Gray, Blade Type Double-Sided, Features Corrosion-Resistant, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Centimeters, Feet, Inches, Millimeters, Handle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.