Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 ft Tape Refill, 1/4 in Blade

  • Mfr # 59725

  • Zoro # G5931060


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Blade Length
100 ft
Measurement Type
SAE
Graduation Marks
10ths
Blade Material
Steel
Tip Style
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59725
Zoro #
G5931060
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
100 ft
Blade Width
1/4 in
Overall Width
4 1/2 in
Overall Length
4 1/2 in
Blade Length - SAE
100 ft
Thickness
0.011 in

Details

Item
Derrick Refill Tape Measure
Measurement Type
SAE
Graduation Marks
10ths
Blade Material
Steel
Tip Style
Ring
Features
Replacement Blades for Mfr. No. 59625, Single Duty for Light Oils
Blade Coating
Clear
Tape Measure Product Grouping
Tape Refill
Rewind Type
Manual
Graduations
10ths
Blade Color
Gray
Belt Clip
No
Graduation Type
in /ft
Standout
Not Rated
Gauging Method
Innage
Blade Type
Single-Sided
System of Measurement
SAE
Standards
NIST Certified
Handle Color
Yellow
Graduation Color
Black
Numeric Format
Decimal
Liquids Measured
Dark Liquids, Light Liquids
Graduation Mark Style
Printed
Numeric Marks
Feet, Inches
Graduation Units
Feet, Inches

Description

When you need to measure large volumes of liquid, the US Tape 100 ft Tape Refill is the perfect solution. The blade measures 100 ft in length and 1/4 in. in width. The single duty tape measure features a clear coat finish that protects against rust and corrosion. It has 10ths graduations on both sides, making it easy to read measurements. With an SAE measurement type, this refill will work with your Derrick 59625 tape measure. This high quality replacement blade comes with chrome markings on a black background for better visibility when measuring light oils. You can rely on the US Tape 100 ft Tape Refill to provide accurate measurements every time you use it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.