Zoro Homepage

12 ft Tape Measures, 3/4 in Blade

  • Mfr # 56907

  • Zoro # G5086742


product price: $18.95
/ea

Key Features

Measurement Type
SAE/Engineers
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56907
Zoro #
G5086742
UPC #
727659569077
Country of Origin
United States

Dimensions

Blade Length
12 ft
Blade Width
3/4 in
Standout Length
4 ft
Blade Length - SAE
12 ft

Details

Item
Tape Measure
Measurement Type
SAE/Engineers
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Blade Color
Yellow
Stud Markings
Yes
Lock Type
Slide
Graduation Type
in/ft
Standout
4 ft
Rewind Type
Automatic
Case Type
Closed
Tape Measure Product Grouping
Tape Measures
Belt Clip
Belt Clip Included
Graduations
1/16 in
Blade Coating
None
Hook Construction
3-Rivet
Specialized Scales
Stud Markings
Zero Point Location
Hook End
Numeric Format
Fractional
Blade Return Type
Automatic
Graduation Units
Feet, Inches
System of Measurement
SAE

Description

The US Tape 12 ft Tape Measure is a handy tool for a variety of applications. It has a yellow blade and lock toggle that allows you to take accurate measurements. The tape measure's 3/4 in. wide blade makes it easy to grip, while the graduations are 1/16 in. on this SAE/Engineers model. It has an automatic rewind mechanism that eliminates tangles and extends the life of the tape measure by preventing overstretching. This closed case design comes with a chrome finish, making it resistant to rust and corrosion. The US Tape 12 ft Tape Measure is a durable product you will want at your side when working with tools or taking measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.