Zoro Homepage

18 ft Oil Gauging Tape Measures, 1/2 in Blade

  • Mfr # 58812

  • Zoro # G5907601


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Blade Length
18 ft
Measurement Type
SAE
Graduation Marks
8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58812
Zoro #
G5907601
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
18 ft
Blade Width
1/2 in
Blade Length - SAE
18 ft
Overall Width
5 in
Overall Length
11 1/2 in
Thickness
0.011 in

Details

Item
Single Duty Oil Gauging Tape
Measurement Type
SAE
Graduation Marks
8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
Blade Color
Gray
Blade Coating
Clear
Belt Clip
No
Graduation Type
in /ft
Graduations
8ths
Tape Measure Product Grouping
Oil Gauging Tape Measures
Rewind Type
Manual
Case Type
Open
Standout
Not Rated
Handle Type
Safety
Handle Color
Yellow
Standards
NIST Certified
Numeric Format
Decimal
Graduation Mark Style
Printed
Graduation Units
Feet, Inches
Numeric Marks
Feet, Inches
Handle Material
Plastic
System of Measurement
SAE
Blade Type
Single-Sided
Gauging Method
Innage
Graduation Color
Black
Includes
1/2"X 18' Double Duty Complete Gauging Tape With Ground Wire & Handle
Liquids Measured
Dark Liquids, Light Liquids

Description

Single Duty Oil Gauging Tape, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Blade Length - SAE 18 ft, Blade Color Gray, Blade Type Single-Sided, Includes 1/2 In.X 18' Double Duty Complete Gauging Tape With Ground Wire & Handle, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Feet, Inches, Handle Color Yellow, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.