Zoro Homepage

18 ft Oil Gauging Tape Measures, 1/2 in Blade

  • Mfr # 58912

  • Zoro # G5940258


product price: $56.95
/ea

Key Features

Measurement Type
SAE
Graduation Marks
8ths
Blade Material
Steel
Tip Style
Swivel Snap
Tape Measure Product Grouping
Oil Gauging Tape Measures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58912
Zoro #
G5940258
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
18 ft
Blade Width
1/2 in
Thickness
0.011 in
Overall Width
4 1/2 in
Overall Length
4 1/2 in
Blade Length - SAE
18 ft

Details

Item
Oil Gauging Refill Tape Measure
Measurement Type
SAE
Graduation Marks
8ths
Blade Material
Steel
Tip Style
Swivel Snap
Tape Measure Product Grouping
Oil Gauging Tape Measures
Features
Corrosion-Resistant
Rewind Type
Manual
Graduations
8ths
Blade Coating
Clear
Graduation Type
in /ft
Belt Clip
No
Blade Color
Gray
Standout
Not Rated
Graduation Mark Style
Printed
Standards
NIST Certified
System of Measurement
SAE
Graduation Units
Feet, Inches
Graduation Color
Black
Numeric Format
Decimal
Gauging Method
Innage
Numeric Marks
Feet, Inches
Liquids Measured
Dark Liquids, Light Liquids
Handle Color
Yellow
Blade Type
Single-Sided

Description

Oil Gauging Refill Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Blade Length - SAE 18 ft, Blade Color Gray, Blade Type Single-Sided, Features Corrosion-Resistant, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Feet, Inches, Handle Color Yellow, Handle Material Not Applicable, Handle Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.