Zoro Homepage

25 ft Oil Gauging Tape Measures, 1/2 in Blade

  • Mfr # 58813

  • Zoro # G5940468


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Blade Length
25 ft
Measurement Type
SAE
Graduation Marks
8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58813
Zoro #
G5940468
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
25 ft
Blade Width
1/2 in
Overall Length
11 1/2 in
Thickness
0.011 in
Blade Length - SAE
25 ft
Overall Width
5 in

Description

Single Duty Oil Gauging Tape, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Blade Length - SAE 25 ft, Blade Color Gray, Blade Type Single-Sided, Includes Graduated Plumb Bob, Grounding Strap, Line Wiper, Features Corrosion-Resistant, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Feet, Inches, Handle Color Yellow, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.