Zoro Homepage

25 ft Oil Gauging Tape Measures, 1/2 in Blade

  • Mfr # 58946

  • Zoro # G5912142


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE/Metric
Graduation Marks
Bottom Side MM, Top Side in Ft/In to 8ths
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58946
Zoro #
G5912142
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
25 ft
Blade Width
1/2 in
Overall Width
4 1/2 in
Thickness
0.011 in
Blade Length - SAE
25 ft
Overall Length
4 1/2 in
Blade Length - Metric
7.5 m

Details

Item
Oil Gauging Refill Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
Bottom Side MM, Top Side in Ft/In to 8ths
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
Blade Coating
Clear
Tape Measure Product Grouping
Oil Gauging Tape Measures
Graduation Type
in /ft/mm/cm
Belt Clip
No
Rewind Type
Manual
Features
Corrosion-Resistant
Blade Color
Gray
Graduations
Bottom Side MM, Top Side in Ft/In to 8ths
Standout
Not Rated
Numeric Format
Decimal
System of Measurement
Metric/SAE
Standards
NIST Certified
Graduation Mark Style
Printed
Numeric Marks
Feet, Inches, Meters, Millimeters
Blade Type
Double-Sided
Liquids Measured
Dark Liquids, Light Liquids
Graduation Color
Black
Gauging Method
Innage
Graduation Units
Centimeters, Feet, Inches, Millimeters
Handle Color
Yellow

Description

Oil Gauging Refill Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement Metric/SAE, Gauging Method Innage, Blade Length - SAE 25 ft, Blade Length - Metric 7.5 m, Blade Color Gray, Blade Type Double-Sided, Features Corrosion-Resistant, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Centimeters, Feet, Inches, Millimeters, Handle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.