Zoro Homepage

300 in Adhesive Tape Measure, 3/4 in Blade

  • Mfr # 50011

  • Zoro # G9642965


product price: $36.99
/ea

Key Features

Blade Length
300 in
Measurement Type
SAE
Graduation Marks
1/16 in
Blade Material
Steel
Case Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50011
Zoro #
G9642965
UPC #
727659500117
Country of Origin
United States

Dimensions

Blade Length
300 in
Blade Width
3/4 in
Overall Width
3/4 in
Length - SAE
25 ft

Details

Item
Adhesive Backed Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Blade Material
Steel
Case Color
White
Features
Trimmable, Decimal-Read
Tape Measure Product Grouping
Adhesive Tape Measure
Graduation Type
ft
Graduations
16ths
Case Type
No Case
Blade Color
Yellow
Material
Steel
Color
White
Numeric Format
Decimal
Adhesive Type
Permanent Adhesive
Reading Direction
Left to Right/Right to Left
Graduation Units
Feet
System of Measurement
SAE

Description

With the US Tape 50011 Adhesive Backed Tape Measure, you will always have your tape measure with you. It has a 300" length and 3/4" width that allows for accurate measurements. The tape measure is read right to left and left to right, so you can take measurements from either side of the blade. It also has 16ths graduations on both the top and bottom sides of the blade. With its steel construction, this yellow tape measure is durable enough to last through multiple projects. It comes with an adhesive backing so it will stick securely in place when placed on hard surfaces such as drywall or lumber. When working on any project that requires accurate measurements, bring along this US Tape Adhesive Backed Tape Measure for reliable results every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.